Check Availability
  • STARRETT 

    Granite Angle Plate, Pink, 2-Face, A, 4x4x4

  • Item # 6PDG7
  • Mfr. Model # 81562
Granite Angle Plate, Pink, 2-Face, A, 4x4x4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6PDG7
Mfr. Model # 81562
UNSPSC #23153001
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Granite Angle Plate
Color Pink
Type 2-Face
Grade A Inspection
Surface Size (In.) 4 x 4
Surface Size (mm) 100 x 100
Thickness (In.) 4
Thickness (mm) 100
Flatness Unilateral Tolerance (In.) 0.0012
Flatness Unilateral Tolerance (mm) 150
Weight (Lbs.) 8
Weight (Kilograms.) 4
* This product's country of origin is subject to change

Welcome Sign In