Check Availability
  • STARRETT 

    Friction Thimble Electronic Outside Micrometer, 0 to 1/0 to 25 Range (In./mm)

  • Item # 2ZTX2
  • Mfr. Model # 796.1XFL-1
Friction Thimble Electronic Outside Micrometer, 0 to 1/0 to 25 Range (In./mm)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Outside Micrometers
Electronic

• Zero set LCD In/mm selectable
IP67 units provide protection against immersion. IP65 units are resistant to jet-directed and hose-directed fluids. IP54 units are water resistant.
Show More Close
 

Technical Specifications

Item # 2ZTX2
Mfr. Model # 796.1XFL-1
UNSPSC #41111601
Catalog Page 2329
Shipping Weight 1.1 lbs
Country of Origin China *
Item Electronic Outside Micrometer
Resolution 0.00005"/0.001mm
Range 0 to 1"/0 to 25mm
Thimble Friction
SPC Output No
Long Form Calibration Certificate No
Anvil Flat
Spindle Flat
Lock Nut Type Lever
Includes Battery, Key Spanner, Fitted Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions