Check Availability
  • STARRETT 

    Electronic Digital Indicator, 2"/50mm Range, 0.0001"/0.002mm Resolution, 0.0001"/0.002mm Accuracy

  • Item # 53VE16
  • Mfr. Model # F2740IQ
Electronic Digital Indicator, 2"/50mm Range, 0.0001"/0.002mm Resolution, 0.0001"/0.002mm Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VE16
Mfr. Model # F2740IQ
UNSPSC #41111917
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Electronic Digital Indicator
Series 2700
Resolution 0.0001"/0.002mm
Accuracy 0.0001"/0.002mm
Range 2"/50mm
Bezel Yes
Long Form Calibration Certificate No
Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off
Includes 3/8" Stem
* This product's country of origin is subject to change

Compliance and Restrictions