Check Availability
  • STARRETT 

    Electronic Digital Indicator, 0.6"/15mm Range, 0.00005"/0.001mm Resolution, 0.00005"/0.001mm Accurac

  • Item # 53VE05
  • Mfr. Model # F2720ADM
Electronic Digital Indicator, 0.6"/15mm Range, 0.00005"/0.001mm Resolution, 0.00005"/0.001mm Accurac
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VE05
Mfr. Model # F2720ADM
UNSPSC #41111917
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Electronic Digital Indicator
Series 2700
Resolution 0.00005"/0.001mm
Accuracy 0.00005"/0.001mm
Range 0.6"/15mm
Bezel Yes
Long Form Calibration Certificate No
Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off
Includes 8mm Stem
* This product's country of origin is subject to change

Compliance and Restrictions