Check Availability
  • STARRETT 

    Electronic Digital Indicator, 0.5"/12mm Range, 0.00005"/0.01mm Resolution, 0.00005"/0.01mm Accuracy

  • Item # 53VD93
  • Mfr. Model # 2900-6
Electronic Digital Indicator, 0.5"/12mm Range, 0.00005"/0.01mm Resolution, 0.00005"/0.01mm Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VD93
Mfr. Model # 2900-6
UNSPSC #41111917
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Electronic Digital Indicator
Series 2900
Resolution 0.00005"/0.01mm
Accuracy 0.00005"/0.01mm
Range 0.5"/12mm
Bezel Yes
Long Form Calibration Certificate No
Features Sensor Technology, Intuitive Design and Layout, Easy to Use, Tactile Feel Button Activation, Protection Against Dirt, Dust, Water and Coolant to Withstand Hostile Shop Environments, Long Battery Life, Data Output
Includes 3/8" Stem
* This product's country of origin is subject to change

Compliance and Restrictions