Check Availability
  • STARRETT 

    Electronic Digital Indicator, 0.5"/25mm Range, 0.00005"/0.001mm Resolution, 0.00005"/0.001mm Accurac

  • Item # 53VD77
  • Mfr. Model # 2900-1ME-25
Electronic Digital Indicator, 0.5"/25mm Range, 0.00005"/0.001mm Resolution, 0.00005"/0.001mm Accurac
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VD77
Mfr. Model # 2900-1ME-25
UNSPSC #41111917
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Electronic Digital Indicator
Series 2900
Resolution 0.00005"/0.001mm
Accuracy 0.00005"/0.001mm
Range 0.5"/25mm
Bezel Yes
Long Form Calibration Certificate No
Features Sensor Technology, Intuitive Design and Layout, Easy to Use, Tactile Feel Button Activation, Protection Against Dirt, Dust, Water and Coolant to Withstand Hostile Shop Environments, Long Battery Life, Data Output
Includes 8mm Stem
* This product's country of origin is subject to change

Compliance and Restrictions