Check Availability
  • STARRETT 

    Electronic Digital Indicator, 2"/50mm Range, 0.00005"/0.001mm Resolution, 0.00005"/0.001mm Accuracy

  • Item # 53VD68
  • Mfr. Model # 2700-803
Electronic Digital Indicator, 2"/50mm Range, 0.00005"/0.001mm Resolution, 0.00005"/0.001mm Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VD68
Mfr. Model # 2700-803
UNSPSC #41111917
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Electronic Digital Indicator
Series 2700
Resolution 0.00005"/0.001mm
Accuracy 0.00005"/0.001mm
Range 2"/50mm
Bezel Yes
Long Form Calibration Certificate No
Features Set Tolerances to Backlights, Inch and Metric Display, Analog Visual Display, Travel Reverse, Display Hold, Simple Data Collection, Floating Zero, High Storage Recall, Lock Combination
Includes 3/8" Stem
* This product's country of origin is subject to change

Compliance and Restrictions