Check Availability
  • STARRETT 

    Electronic Digital Indicator, 0.500"/12.7mm Range, 0.0005"/0.0100mm Resolution, ±0.001" Accuracy

  • Item # 2ZUL1
  • Mfr. Model # 3600-5
Electronic Digital Indicator, 0.500"/12.7mm Range, 0.0005"/0.0100mm Resolution, ±0.001" Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Electronic Indicators

• LCD In/mm conversion 3/8" stems Hold function Zero set Power On/Off Include battery
Starrett
Features lug-on-center back.
Show More Close
 

Technical Specifications

Item # 2ZUL1
Mfr. Model # 3600-5
UNSPSC #41111917
Catalog Page 2333
Shipping Weight 0.85 lbs
Country of Origin China *
Item Electronic Digital Indicator
Series 3600 Series
Resolution 0.0005"/0.0100mm
Accuracy +/-0.001"
Range 0.500"/12.7mm
Bezel Non Rotating
Long Form Calibration Certificate No
Features On/Off, Zero-Set, Inch/Millimeter Functions
Includes Battery Flat Back
* This product's country of origin is subject to change

Compliance and Restrictions