Check Availability
  • STARRETT 

    Electronic Depth Gage,0 to 6" Range

  • Item # 53VD49
  • Mfr. Model # 3753B-6/150
Electronic Depth Gage,0 to 6" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VD49
Mfr. Model # 3753B-6/150
UNSPSC #41112401
Shipping Weight 1.7 lbs
Country of Origin China *
Item Electronic Depth Gage
SPC Output Yes
Base Style Flat
Range 0 to 6"
Resolution 0.0005"
Base Length 3-15/16"
Number of Measuring Rods 0
Long Form Calibration Certificate No
Number of Gauges 0
Movement of Screw 1"
Rotating Spindle (Yes/No) No
Lock Nut Type Screw
Features Hardened Stainless Steel Body and Slide for Long Life, Fine Adjustment Thumb Roll for Precision Measurements, Lock to Hold the Slide In Position, Removable Hook Has The Screw Permanently Attached to Prevent Loss, Zero At Any Position, Automatic Shut-Off After 30 min.
Includes Case
* This product's country of origin is subject to change

Compliance and Restrictions