Check Availability
  • STARRETT 

    Electronic Depth Gage,0 to 16" Range

  • Item # 26Z185
  • Mfr. Model # 5004BZ-16/400
Electronic Depth Gage,0 to 16" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Z185
Mfr. Model # 5004BZ-16/400
UNSPSC #41112401
Shipping Weight 10.0 lbs
Country of Origin Italy *
Item Electronic Depth Gage
SPC Output Yes
Base Style Full
Range 0 to 16"
Resolution 0.0005"/0.01mm
Base Length 4"
Number of Measuring Rods 0
Long Form Calibration Certificate No
IP Rating 67
Number of Gauges 0
Rotating Spindle (Yes/No) No
Lock Nut Type Thumb Screw
Features Coolant Resistant, Mode and Set Buttons Control a Wide Range of Functions, RS232 Data Transmission Port
Includes Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.