Check Availability
  • STARRETT 

    Dial Test Indicator Set,1-1/4",White

  • Item # 53VD51
  • Mfr. Model # 3808A
Dial Test Indicator Set,1-1/4",White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VD51
Mfr. Model # 3808A
UNSPSC #41116501
Shipping Weight 0.5 lbs
Country of Origin China *
Item Dial Test Indicator Set
Indicator Style Horizontal
Range 0 to 0.008"
Graduations 0.0001"
Dial Reading 0-4-0
Dial Size 1-1/4"
Dial Color White
Series 3808
Range per Revolution 0.0080"
Bearing Type Jeweled
Reading Balanced
Contact Point Dia. 0.078"
Contact Point Length 1/2"
Contact Point Style Carbide Ball
Features Frictionally Adjustable Contact Point Reverses Automatically, Always Maintaining Clockwise Hand Rotation, High Contrast, Easy to Read Dials
Includes 0.156" Contact Point, 3/8" Clamp, 5/32" Clamp, Case
* This product's country of origin is subject to change

Compliance and Restrictions