Check Availability
  • Dial Test Indicators
  • STARRETT 

    Dial Test Indicator Set, Swivel Head Indicator Style, White, 0 to 0.020" Range

  • Item # 26Z818
  • Mfr. Model # 708BCZ
Dial Test Indicator Set,  Swivel Head Indicator Style,  White,  0 to 0.020" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Z818
Mfr. Model # 708BCZ
UNSPSC #41116501
Shipping Weight 1.62 lbs
Country of Origin USA *
Item Dial Test Indicator Set
Indicator Style Swivel Head
Range 0 to 0.020"
Graduations 0.001"
Dial Reading 0-5-0
Dial Size 1-3/8"
Dial Color White
Series 708
Range per Revolution 0.0100"
Bearing Type Jeweled
Reading Continuous
Contact Point Dia. 0.078"
Contact Point Length 13/16"
Contact Point Style Ball
Features Precision Gear Driven Design, Smooth Jeweled Movement, Replaceable Contact Point, Frictionally Adjustable and Replaceable Contacts, Revolution Count Meet
Includes Case, Dovetail Body Clamp, Tool Post Holder, Swivel Post Snug with Dovetail Indicator Clamp, Snug and Rod Unit
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In