Check Availability
  • STARRETT 

    Dial Test Indicator Set,Vertical,Yellow

  • Item # 26Z795
  • Mfr. Model # 711MGCSZ
Dial Test Indicator Set,Vertical,Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Z795
Mfr. Model # 711MGCSZ
UNSPSC #41116501
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Dial Test Indicator Set
Indicator Style Vertical
Range 0 to 0.700"
Graduations 0.0003"
Dial Reading 0-35-0
Dial Size 1 "
Dial Color Yellow
Series 711
Range per Revolution 0.0275"
Bearing Type Jeweled
Reading Continuous
Contact Point Length 5/32"
Contact Point Style Ball
Features Last Word(R) Dial Test Indicator, Shaded Dial, Ideal for Precise Measurements In All Machining, Layout, and Inspection Work, Smooth Jeweled Lever Action, Positive Reversing Switch, Hard Ratchet Contact Point, Swiveling Tubular Body, Easy Reading Dials
Includes Case, Indicator, Body Clamp, Universal Friction Holder with Shank, Universal Shank Complete with Long and Short Arm, Double Jointed Attachment, Height Gage Attachment, Surface Gage Attachment, Coupling with 3/16" Hole
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.