Check Availability
  • STARRETT 

    Dial Test Indicator, Vert, 0 to 0.200 In

  • Item # 5UAL6
  • Mfr. Model # 196B5
  • (1)
Dial Test Indicator, Vert, 0 to 0.200 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5UAL6
Mfr. Model # 196B5
UNSPSC #41116501
Catalog Page 2332
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Dial Test Indicator
Indicator Style Vertical
Range 0 to 0.200"
Graduations 0.001"
Dial Reading 0-50-0
Dial Size 1-1/2"
Dial Color White
Series 196
Range per Revolution 0.1"
Bearing Type Jeweled
Reading Balanced
Features Satin Chrome Finish
Includes 3 Contact Points and Adapter
* This product's country of origin is subject to change

Welcome Sign In