Check Availability
  • STARRETT 

    Dial Test Indicator,White,811 Series

  • Item # 26Z798
  • Mfr. Model # 811-1PZ
Dial Test Indicator,White,811 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Z798
Mfr. Model # 811-1PZ
UNSPSC #41116501
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Dial Test Indicator
Indicator Style Swivel Head
Range 0 to 0.060"
Graduations 0.001"
Dial Reading 0-30-0
Dial Size 1-3/8"
Dial Color White
Series 811
Range per Revolution 0.0600"
Bearing Type Jeweled
Reading Continuous
Contact Point Dia. 0.078"
Contact Point Length 1-5/16"
Contact Point Style Ball
Features Frictionally Adjustable and Replaceable Contacts, Smooth, Jeweled Movement, Large Dial Diameter
Includes Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.