Check Availability
  • STARRETT 

    Dial Test Indicator, Vertical, 711 Series

  • Item # 26Z792
  • Mfr. Model # 711HSZ
Dial Test Indicator, Vertical, 711 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Z792
Mfr. Model # 711HSZ
UNSPSC #41116501
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Dial Test Indicator
Indicator Style Vertical
Range 0 to 0.030"
Graduations 0.005"
Dial Reading 0-15-0
Dial Size 1 "
Dial Color White
Series 711
Range per Revolution 0.0300"
Bearing Type Jeweled
Reading Continuous
Contact Point Dia. 0.120"
Contact Point Length 5/32"
Contact Point Style Ball
Features Last Word(R) Dial Test Indicator, Shaded Dial, Ideal for Precise Measurements In All Machining, Layout, and Inspection Work, Smooth Jeweled Lever Action, Positive Reversing Switch, Hard Ratchet Contact Point, Swiveling Tubular Body, Easy Reading Dials
Includes Indicator with Body Clamp
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.