Check Availability
  • STARRETT 

    Dial Indicator PocketGage, 0 to 0.375"

  • Item # 2ZUN4
  • Mfr. Model # 1010Z
Dial Indicator PocketGage, 0 to 0.375"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Thickness Gage measures parts such as gasket material, shim stock, paper, plastic, and rubber. Dial gage features interchangeable contact and constant spindle pressure.
Show More Close
 

Technical Specifications

Item # 2ZUN4
Mfr. Model # 1010Z
UNSPSC #41111623
Catalog Page 2339
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Dial Indicator Pocket Gage
Contact Type Flat
Flat Contact Dia. 0.250"
Range (In.) 0 to 0.375
Resolution (In.) 0.001
Throat Depth 0.50"
Long Form Calibration Certificate No
Dial Reading 0-100
Construction Hardened Body
Includes Case
* This product's country of origin is subject to change

Compliance and Restrictions