Check Availability
  • STARRETT 

    Dial Height Gauge, 0 to 1"/0 to 150mm Range, 0.0005"/0.01mm Resolution

  • Item # 53VD45
  • Mfr. Model # 3250MZ-150
Dial Height Gauge, 0 to 1"/0 to 150mm Range, 0.0005"/0.01mm Resolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VD45
Mfr. Model # 3250MZ-150
UNSPSC #41111614
Shipping Weight 3.9 lbs
Country of Origin China *
Item Height Gauge
Counter Type Dial
Mechanism Manual
Construction Stainless Steel
Display LCD
Resolution 0.0005"/0.01mm
Range 0 to 1"/0 to 150mm
Accuracy +/-0.01mm
Base Cast Iron
Screw Clamp, Fine Adjust, Scribe at Any Position
Battery No
Features Hardened, Fine Adjustment Thumb Roll for Precision Measurements, Vertical Bar for Better Stability, Ground and Lapped Base with Finger Grooves for Control, Measures with Test Indicators, Lock Screws for Dial and Slide
* This product's country of origin is subject to change

Compliance and Restrictions