Check Availability
  • STARRETT 

    Depth Gage Base, 4" Base L

  • Item # 26Z137
  • Mfr. Model # 648-4
Depth Gage Base, 4" Base L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Z137
Mfr. Model # 648-4
UNSPSC #41112401
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Depth Gage Base
SPC Output No
Base Style Full
Base Length 4"
Number of Measuring Rods 0
Long Form Calibration Certificate No
Number of Gauges 0
Rod Dia. 1/4"
Rotating Spindle (Yes/No) No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.