Check Availability
  • STARRETT 

    Continuous Reading Dial Indicator, AGD 2, 2.250" Dial Size, 0 to 0.500" Range

  • Item # 26Z490
  • Mfr. Model # 25-431J WCSC
Continuous Reading Dial Indicator, AGD 2, 2.250" Dial Size, 0 to 0.500" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Z490
Mfr. Model # 25-431J WCSC
UNSPSC #41116501
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Dial Indicator
Reading Continuous
AGD No. AGD 2
Dial Size 2.250"
Range 0 to 0.500"
Graduations 0.0005"
Dial Reading 0-50
Range per Revolution 0.050"
Long Form Calibration Certificate No
Dial Color White
Bearing Type Jeweled
Back Type Lug
Contact Point Dia. 13/64"
Contact Point Style Radius
Bezel Lock Yes
Features Rugged and Simple Unit Construction, Universal Fitting Design, Sharp Bezel Serrations for Positive Grip, Unbreakable Crystal, Hardened Stainless Steel Stem, No-Glare Satin Finish Case, Hardened Stainless Steel Rack and Spindle, Massive Bridge for Rigid Bearing Support, Hardened Stainless Steel Gears and Pinions, Non-Reflecting Eggshell Finish Dial, Lift Lever Hook Capabilities
Standards AGD
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.