Check Availability
  • STARRETT 

    Combination Sqaure Blade, 24 In, 4R

  • Item # 2ZUR9
  • Mfr. Model # CB24-4R
Combination Sqaure Blade, 24 In, 4R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZUR9
Mfr. Model # CB24-4R
UNSPSC #27111803
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Combination Square Blade
Number of Pieces 1
Blade Length (In.) 24
Graduation Type 4R
Graduations 8ths/16ths/32nds/64ths
Blade Material Hardened and Tempered Steel
Blade Finish Satin Chrome
* This product's country of origin is subject to change

Compliance and Restrictions