Check Availability
  • STARRETT 

    Combination Set, 4 pcs., Blade 11-3/4" L

  • Item # 26Y936
  • Mfr. Model # 9ME-300
Combination Set, 4 pcs., Blade 11-3/4" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y936
Mfr. Model # 9ME-300
UNSPSC #27111803
Catalog Page 0
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Combination Set
Number of Pieces 4
Head Type Square, Center, Non-Reversible Protractor
Blade Length (In.) 11-3/4
Graduation Type Inches, mm
Graduations 1/2mm/32nds One Side, 1mm/64ths Reverse Side
Head Material Cast Iron
Finish Wrinkled
Blade Material Hardened Steel
Blade Finish Regular
Features Reversible Lock Bolts, Scriber, Spirit Level In Square and Protractor Head, Direct Reading Double 180 Degrees Protractor Scale, Photo-Engraved Blade
Includes Combination Blade, Center and Square Heads, Non-Reversible Protractor Head, Case
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.