Check Availability
  • STARRETT 

    Center Head, Cast Iron, Size 3"

  • Item # 26Y845
  • Mfr. Model # C11-6
Center Head, Cast Iron, Size 3"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26Y845
Mfr. Model # C11-6
UNSPSC #41111617
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Center Head
Number of Pieces 1
Head Type Center
Head Material Cast Iron
Finish Wrinkled
Features Reversible Lock Bolt
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.