Check Availability
  • STARRETT 

    Anvil Micrometer Set,150 to 300mm Range

  • Item # 53VD34
  • Mfr. Model # 224.1MGRLZ
Anvil Micrometer Set,150 to 300mm Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VD34
Mfr. Model # 224.1MGRLZ
UNSPSC #41111601
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Interchangeable Anvil Micrometer Set
Operation Mechanical
Anvil Flat
Resolution 0.01mm
Range 150 to 300mm
Thimble Ratchet
SPC Output No
Spindle Flat
Anvil Size 0.300"
Spindle Size 0.300"
Anvil Material Steel
Spindle Material Steel
Rotating Spindle (Yes/No) Yes
Lock Nut Type Ring
Features Combination Ratchet and Speeder for Uniform Pressure and Quick Adjustment, Quick and Easy Sleeve Adjustment, Micro-Lapped Measuring Faces, Resists Rust
Includes 150mm Spindle, 175mm Spindle, 200mm Spindle, 225mm Spindle, 250mm Spindle, 275mm Spindle, Case
* This product's country of origin is subject to change

Compliance and Restrictions