Check Availability
  • STARRETT 

    Anvil Micrometer Set,12 to 16" Range

  • Item # 53VD28
  • Mfr. Model # 224.1DRLZ
Anvil Micrometer Set,12 to 16" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VD28
Mfr. Model # 224.1DRLZ
UNSPSC #41111601
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Interchangeable Anvil Micrometer Set
Operation Mechanical
Anvil Flat
Resolution 0.001"
Range 12 to 16"
Thimble Ratchet
SPC Output No
Spindle Flat
Anvil Size 0.300"
Spindle Size 0.300"
Anvil Material Steel
Spindle Material Steel
Rotating Spindle (Yes/No) Yes
Lock Nut Type Ring
Features Combination Ratchet and Speeder for Uniform Pressure and Quick Adjustment, Quick and Easy Sleeve Adjustment, Micro-Lapped Measuring Faces, Resists Rust
Includes 12" Spindle, 13" Spindle, 14" Spindle, 15" Spindle, Case
* This product's country of origin is subject to change

Compliance and Restrictions