Check Availability
  • STARRETT 

    Anvil Micrometer Set,9 to 12" Range

  • Item # 53VD27
  • Mfr. Model # 224.1CRLZ
Anvil Micrometer Set,9 to 12" Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53VD27
Mfr. Model # 224.1CRLZ
UNSPSC #41111601
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Interchangeable Anvil Micrometer Set
Operation Mechanical
Anvil Flat
Resolution 0.001"
Range 9 to 12"
Thimble Ratchet
SPC Output No
Spindle Flat
Anvil Size 0.300"
Spindle Size 0.300"
Anvil Material Steel
Spindle Material Steel
Rotating Spindle (Yes/No) Yes
Lock Nut Type Ring
Features Combination Ratchet and Speeder for Uniform Pressure and Quick Adjustment, Quick and Easy Sleeve Adjustment, Micro-Lapped Measuring Faces, Resists Rust
Includes 9" Spindle, 10" Spindle, 11" Spindle, Case
* This product's country of origin is subject to change

Compliance and Restrictions