Check Availability
13 ft. 1" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA
  • STARRETT 

    13 ft. 1" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA

  • Item # 32XT22
  • Mfr. Model # 99234-13-01
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 32XT22
Mfr. Model # 99234-13-01
UNSPSC #23172007
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 13 ft. 1"
Width 3/4"
Thickness 0.035"
Teeth per Inch 10/14
Material Bimetal
Grade M42
For Use With Band Saw Machines
Application Structural Steels

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.