Check Availability
  • STARPOWER 

    Non-Solvent Cleaner/Degreaser, 1 gal. Bottle

  • Item # 4YE57
  • Mfr. Model # D312CS
Non-Solvent Cleaner/Degreaser, 1 gal. Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

STARPOWER super cleaner degreaser is an all-purpose concentrate. Eliminates need for stocking multiple specialized cleaners. Cleans all types of petroleum products, old oil stains, greasy engines, engine parts, autos, trucks, buses, trains, oil storage tanks, oil rigs, machinery, food processing equipment, blood, cooking exhaust hoods, sinks, tile, mildew, carbon black, soot, printer’s ink, floor wax, and greasy floors. Plus, it removes hard water deposits, rust stains, paint and graffiti. Use in any type of facility. Contains no surfactants or emulsifiers.
Show More Close
 

Technical Specifications

Item # 4YE57
Mfr. Model # D312CS
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 38.1 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Bottle
Cleaner Container Size 1 gal.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating Not Rated
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Concentrated
Recommended Dilution Ready To Use
Fragrance Unscented
Contains Balance Proprietary Less Than 5%, Egbe
Standards FDA Approved
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.