Check Availability
  • STANLEY 

    Yellow,Carbon Steel Utility Knife,7-1/4" Overall Length,Number of Blades Included: 3

  • Item # 21Y985
  • Mfr. Model # 10-705
  • (2)
Yellow,Carbon Steel Utility Knife,7-1/4" Overall Length,Number of Blades Included: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• No tools required – thumb screw stays attached to knife and allows for easy blade change.
• Durable, simple and comfortable shape.
• Narrow nose ideal for accurate cutting applications.
• Blade storage in handle.
• Robust all-metal construction.
• Comfortable thumb rest.
• Works with most standard utility blades, except 11-931.
Show More Close
 

Technical Specifications

Item # 21Y985
Mfr. Model # 10-705
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Utility Knife
Blade Operation Fixed Blade
Blade Type Utility
Blade Change Screw
Overall Length 7-1/4"
Blade Material Carbon Steel
Handle Color Yellow
Handle Material Steel
Number of Blades Included 3
Tether Capable Tether Ready
Overall Width 1-1/2"
Overall Thickness 3/4"
Position 1
Handle Type Ergonomic
Stores (5) Blades
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions