Check Availability
  • STANLEY 

    Wide Crown Staple,1/2,3/8 In Leg,PK1000

  • Item # 24T341
  • Mfr. Model # TRC606T
Wide Crown Staple,1/2,3/8 In Leg,PK1000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 24T341
Mfr. Model # TRC606T
UNSPSC #44122107
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Wide Crown Staple
Type Heavy Duty
Crown Width (In.) 1/2
Leg Length (In.) 3/8
Construction Steel, Chisel Point
Color Silver
For Use With Craftsman Brand Heavy Duty Staplers
Package Quantity 1000
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close