Check Availability
  • Patient Wandering
  • STANLEY WANDERGUARD 

    Tablet, For Use With WanderGuard® BLUE, 6" Length, 13/64" Width, 10" Height

  • Item # 462C92
  • Mfr. Model # WGB-MGR-1000
Tablet,  For Use With WanderGuard® BLUE,  6" Length,  13/64" Width,  10" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C92
Mfr. Model # WGB-MGR-1000
UNSPSC #42143607
Shipping Weight 1.0 lbs
Country of Origin China *
Item Tablet
Length 6"
Width 13/64"
Height 10"
For Use With WanderGuard(R) BLUE
Includes WanderGuard(R) BLUE Application, Tablet Charger, Cover
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In