Check Availability
  • Patient Wandering
  • STANLEY WANDERGUARD 

    Handheld Tag Detector/Activator, For Use With WanderGuard® BLUE, 2-43/64" Length, 25/32" Width

  • Item # 462C91
  • Mfr. Model # WGB-DET-1000-NA
Handheld Tag Detector/Activator,  For Use With WanderGuard® BLUE,  2-43/64" Length,  25/32" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C91
Mfr. Model # WGB-DET-1000-NA
UNSPSC #42143607
Shipping Weight 1.0 lbs
Country of Origin Israel *
Item Handheld Tag Detector/Activator
Length 2-43/64"
Width 25/32"
Height 4-23/32"
For Use With WanderGuard(R) BLUE
Includes Recharging Cord
Color White
Battery Type 4.2V Li-Ion Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In