Check Availability
  • STANLEY VIDMAR 

    Weapon Storage Cabinet, 5 Drawers, 45" W

  • Item # 52EP24
  • Mfr. Model # 340XWDRW3568ZN
Weapon Storage Cabinet, 5 Drawers, 45" W
Qty
  • Web Price
    $4,736.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52EP24
Mfr. Model # 340XWDRW3568ZN
UNSPSC #30161801
Shipping Weight 456.0 lbs
Country of Origin USA *
Item Weapon Storage Cabinet
Weapon Style Rifle
Weapon Models Stored M4
Pistol Drawer Storage Capacity 1
Weapon Drawer Storage Capacity 9
Number of Weapon Drawers 5
Number of Pistol Drawers 0
Overall Height 59"
Overall Width 45"
Overall Depth 27-3/4"
Color Gray
Finish Powder Coated
Standards AR 190-11
Includes (2) Locks
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms