Check Availability
  • STANLEY VIDMAR 

    Weapon Storage Cabinet, 59x45, Red

  • Item # 39J518
  • Mfr. Model # XWRP3596A
Weapon Storage Cabinet, 59x45, Red
Qty
  • Web Price
    $4,649.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Weapon storage cabinet meets a high level of security while providing a large space savings over rack-style weapons storage. Features a 32 weapon drawer capacity. Powder-coated finish. Includes pistol and rifle inserts.
Show More Close
 

Technical Specifications

Item # 39J518
Mfr. Model # XWRP3596A
UNSPSC #24112402
Catalog Page 1263
Shipping Weight 450.0 lbs
Country of Origin USA *
Item Weapon Storage Cabinet
Weapon Style Rifle
Weapon Models Stored All Pistols Models and Rifle Model No. M16, M1A, M24, MP5A2, A4
Pistol Drawer Storage Capacity 64
Weapon Drawer Storage Capacity 32
Number of Weapon Drawers 5
Number of Pistol Drawers 1
Overall Height 59"
Overall Width 45"
Overall Depth 27-3/4"
Color Red
Finish Powder Coated
Includes Pistol and Rifle Inserts
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms