Check Availability
  • STANLEY VIDMAR 

    Shelf Riser, 72W x 12D x 12 to 22H, Blue

  • Item # 4GE49
  • Mfr. Model # BAS72
Shelf Riser, 72W x 12D x 12 to 22H, Blue
Qty
  • Web Price
    $317.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GE49
Mfr. Model # BAS72
UNSPSC #24102006
Catalog Page 1318
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Shelf Riser
Width 72"
Depth 12"
Height 12 to 22"
Material Steel
For Use With Vidmar Stand Alone Workbenches
Color Blue
Finish Powder Coated
Assembly Unassembled
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions