Check Availability
  • STANLEY VIDMAR 

    Gray Pegboard Wall Cabinet

  • Item # 48UR79
  • Mfr. Model # Grainger48883
Gray Pegboard Wall Cabinet
Qty
  • Web Price
    $1,566.01 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UR79
Mfr. Model # Grainger48883
UNSPSC #56101530
Shipping Weight 109.0 lbs
Country of Origin USA *
Item - Wall Cabinets Wall Cabinet
Height of Cabinet 30"
Width of Cabinet 60"
Depth of Cabinet 14"
Cabinet Door Type Clearview
Cabinet Locking Mechanism Keyed
Number of Cabinet Shelves 0
Load Capacity 150 lb.
Method of Construction Welded
Includes Mounting Hardware No
Cabinet Color Gray
Net Weight 120 lb.
Assembled/Unassembled Assembled
Gauge 20/18
Material - Cabinets Steel
Mounting Hole Spacing 44-7/8" Horizontal, 28-15/32" Vertical
Cabinet Handle Style Pull
Locking Cabinet Yes
Locking Points 2 Points
Cabinet Strength Rating Industrial
Number of Doors 2
* This product's country of origin is subject to change

Welcome Sign In