Check Availability
  • STANLEY 

    Ultrasonic Distance Meter 40 ft. Max. Distance, ±0.5% Of Reading Accuracy

  • Item # 2TJ63
  • Mfr. Model # 77-018
  • (1)
Ultrasonic Distance Meter 40 ft. Max. Distance, ±0.5% Of Reading Accuracy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Ultrasonic distance estimator measures distances up to 40 feet.
• Large, easy-to-read LCD screen always displays last three measurements for quick reference.
• Intuitively designed toggle button features three measuring modes: length, area, and volume.
• Accurate measurements (+/-0.5%).
• Choose between English (in/ft, yds) or Metric (mm/m) modes.
• Automatically calculates area and volume.
• Manual addition mode for specialized calculations (i.e., perimeter).
• High-impact ABS housing.
• Automatic shut-off for longer battery life.
Show More Close
 

Technical Specifications

Item # 2TJ63
Mfr. Model # 77-018
UNSPSC #41111613
Shipping Weight 0.35 lbs
Country of Origin China *
Item Ultrasonic Distance Meter
Indoor/Outdoor Indoor, Outdoor
Maximum Measuring Distance 40 ft.
Accuracy +/-0.5% Of Reading
Distance Meter Functions Area, Distance, Volume
Features Memory Storage/Recall, Automatic Summing, Auto Shutoff
Battery Type (1) 9V, Not Included
* This product's country of origin is subject to change

Welcome Sign In