Check Availability
  • STANLEY UMP 

    Universal Bed Bracket, Gray

  • Item # 462C72
  • Mfr. Model # 0707-578
Universal Bed Bracket, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C72
Mfr. Model # 0707-578
UNSPSC #42143608
Shipping Weight 0.1 lbs
Country of Origin China *
Item Universal Bed Bracket
Length 3"
Width 2-1/2"
Height 3-1/2"
For Use With UMP(R) Fall Monitoring System
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In