Check Availability
  • Fall Monitoring Systems
  • STANLEY UMP 

    Seat Belt Extender, For Use With UMP® Fall Monitoring System, 14" Length, 5/32" Width, 1" Height

  • Item # 462C75
  • Mfr. Model # 0707-946
Seat Belt Extender,  For Use With UMP® Fall Monitoring System,  14" Length,  5/32" Width,  1" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C75
Mfr. Model # 0707-946
UNSPSC #42143608
Shipping Weight 0.15 lbs
Country of Origin China *
Item Seat Belt Extender
Length 14"
Width 5/32"
Height 1"
For Use With UMP(R) Fall Monitoring System
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In