Check Availability
  • Fall Monitoring Systems
  • STANLEY UMP 

    Seat Belt Alarm, For Use With UMP® Fall Monitoring System, 32" Length, 5/32" Width, 1" Height

  • Item # 462C74
  • Mfr. Model # 0707-945
Seat Belt Alarm,  For Use With UMP® Fall Monitoring System,  32" Length,  5/32" Width,  1" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C74
Mfr. Model # 0707-945
UNSPSC #42143608
Shipping Weight 0.545 lbs
Country of Origin China *
Item Seat Belt Alarm
Length 32"
Width 5/32"
Height 1"
For Use With UMP(R) Fall Monitoring System
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In