Check Availability
  • STANLEY UMP 

    Pull-String Monitor, Gray, 9V

  • Item # 462C66
  • Mfr. Model # 91230
Pull-String Monitor, Gray, 9V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C66
Mfr. Model # 91230
UNSPSC #42143608
Shipping Weight 0.25 lbs
Country of Origin China *
Item Pull-String Monitor
Length 2"
Width 13/64"
Height 6"
For Use With UMP(R) Fall Monitoring System
Color Gray
Battery Type 9V
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In