Check Availability
  • Fall Monitoring Systems
  • STANLEY UMP 

    Nurse Call Cable, For Use With UMP® Fall Monitoring System, 8" Length, 7/64" Width, 7/64" Height

  • Item # 462C73
  • Mfr. Model # 0707-569
Nurse Call Cable,  For Use With UMP® Fall Monitoring System,  8" Length,  7/64" Width,  7/64" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C73
Mfr. Model # 0707-569
UNSPSC #42143608
Shipping Weight 0.2 lbs
Country of Origin China *
Item Nurse Call Cable
Length 8"
Width 7/64"
Height 7/64"
For Use With UMP(R) Fall Monitoring System
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In