Check Availability
  • Fall Monitoring Systems
  • STANLEY UMP 

    Floor Mat, For Use With TABS® Fall Monitoring, 30" Length, 5/32" Width, 15" Height, Gray

  • Item # 462C71
  • Mfr. Model # 93040
Floor Mat,  For Use With TABS® Fall Monitoring,  30" Length,  5/32" Width,  15" Height,  Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C71
Mfr. Model # 93040
UNSPSC #42143608
Shipping Weight 1.0 lbs
Country of Origin China *
Item Floor Mat
Length 30"
Width 5/32"
Height 15"
For Use With TABS(R) Fall Monitoring
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In