Check Availability
  • STANLEY UMP 

    Fall Monitor, Gray

  • Item # 462C65
  • Mfr. Model # 91621
Fall Monitor, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C65
Mfr. Model # 91621
UNSPSC #42143608
Shipping Weight 0.5 lbs
Country of Origin China *
Item Fall Monitor
Length 3"
Width 13/32"
Height 5"
For Use With UMP(R) Fall Monitoring System
Color Gray
Battery Type 9V
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In