Check Availability
  • STANLEY UMP 

    Bed Pad, 180 Day, Blue, PK6

  • Item # 462C70
  • Mfr. Model # 95250
Bed Pad, 180 Day, Blue, PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C70
Mfr. Model # 95250
UNSPSC #42143608
Shipping Weight 6.0 lbs
Country of Origin China *
Item Bed Pad, 180 Day
Length 15"
Width 5/32"
Height 7"
For Use With TABS(R) Fall Monitoring
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In