Check Availability
  • Fall Monitoring Systems
  • STANLEY UMP 

    Bed Pad, 45 Day, For Use With TABS® Fall Monitoring, 15" Length, 5/32" Width, 7" Height, Blue

  • Item # 462C69
  • Mfr. Model # 95330
Bed Pad, 45 Day,  For Use With TABS® Fall Monitoring,  15" Length,  5/32" Width,  7" Height,  Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C69
Mfr. Model # 95330
UNSPSC #42143608
Shipping Weight 6.0 lbs
Country of Origin China *
Item Bed Pad, 45 Day
Length 15"
Width 5/32"
Height 7"
For Use With TABS(R) Fall Monitoring
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In