Check Availability
  • Fall Monitoring Systems
  • STANLEY UMP 

    Bed Pad, 180 Day, For Use With TABS® Fall Monitoring, 30" Length, 5/32" Width, 10" Height, Blue

  • Item # 462C68
  • Mfr. Model # 95100
Bed Pad, 180 Day,  For Use With TABS® Fall Monitoring,  30" Length,  5/32" Width,  10" Height,  Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462C68
Mfr. Model # 95100
UNSPSC #42143608
Shipping Weight 6.0 lbs
Country of Origin China *
Item Bed Pad, 180 Day
Length 30"
Width 5/32"
Height 10"
For Use With TABS(R) Fall Monitoring
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In