Check Availability
  • STANLEY 

    Spring Clamp Max. Jaw Opening (In.) 1, Length (In.) 4

  • Item # 18G790
  • Mfr. Model # 83-079
Spring Clamp Max. Jaw Opening (In.) 1, Length (In.) 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Stamped metal construction provides strength.
• Ergonomically designed handle pads fit securely and won't slip off.
• Cold-formed spring for long life.
• Injection-molded jaw pads help protect surfaces from marring and damage.
Show More Close
 

Technical Specifications

Item # 18G790
Mfr. Model # 83-079
UNSPSC #31162902
Shipping Weight 0.15 lbs
Country of Origin China *
Item Spring Clamp
Size 1"
Max. Jaw Opening (In.) 1
Length (In.) 4
Tips Injection Molded Yellow
Handle Ergonomic
Material Alloy Steel
* This product's country of origin is subject to change

Welcome Sign In