Check Availability
  • STANLEY 

    Silver,Carbon Steel Utility Knife,6" Overall Length,Number of Blades Included: 3

  • Item # 21Y984
  • Mfr. Model # 10-099U
Silver,Carbon Steel Utility Knife,6" Overall Length,Number of Blades Included: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Durable, all-metal knife body construction.
• Machine screw firmly holds knife body together - Screwdriver required for blade change.
• Interlocking nose design helps secure blade and helps prevent body separation.
• Blades included (11-921): 3.
• Retractable Blade Positions: 3.
• Works with most standard utility blades.
Show More Close
 

Technical Specifications

Item # 21Y984
Mfr. Model # 10-099U
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Utility Knife
Blade Operation Retractable
Blade Type Utility
Blade Change Screw
Overall Length 6"
Blade Material Carbon Steel
Handle Color Silver
Handle Material Steel
Number of Blades Included 3
Tether Capable Tether Ready
Overall Width 1-1/4"
Overall Thickness 3/4"
Position 2
Handle Type Straight
Stores (5) Blades
Application General Purpose
* This product's country of origin is subject to change

Welcome Sign In