Check Availability
  • STANLEY 

    Shinglers Hatchet w/Blade, Steel, 15 Oz

  • Item # 6GRK5
  • Mfr. Model # 54-028
Shinglers Hatchet w/Blade, Steel, 15 Oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

• Ideal for installing shingles and other roofing material.
• Blade ideal for cutting roofing materials
• AntiVibe® technology minimizes vibration and shock at impact.
• Exclusive rim temper reduces incidences of chipping or spalling.
• Forged, one-piece steel construction for strength and durability.
• Slip-resistant handle for a secure grip and comfort.
• Precision balanced.
Show More Close
 

Technical Specifications

Item # 6GRK5
Mfr. Model # 54-028
UNSPSC #27111604
Catalog Page 827
Shipping Weight 2.18 lbs
Country of Origin Taiwan *
Item Shinglers Hammer w/Blade
Type FatMax(R) Anti-Vibe
Cutting Edge 1-47/64"
Head Material Steel
Head Weight 15 oz.
Overall Length 12-3/4"
Handle Tuning Fork Design
Handle Material Steel w/Molded Rubber Grip
Face Milled, Rim Tempered
Features Splitting End Has Adjustable 3-Position Gauge and Cutting Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov